6" LED Downlight, 625L, 2700K, 120V, E26 Base, 90+ CRI

Item #: 785494

Cat #: DRDL6-06227009-12DE26-1C100

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
DR Series, DR6 LED Downlight-6", 625 lumens, 12.5W, 90CRI, 27k,Dimmable to 5%,Energy Star Qualified, Wet Rated.

Overview

DR Series, DR6 LED Downlight-6", 625 lumens, 12.5W, 90CRI, 27k,Dimmable to 5%,Energy Star Qualified, Wet Rated.
The Cree DR Series LED downlight makes it easy to upgrade existing lighting to more energy efficient, longer lasting, high quality LED technology. Dimmable to 5% with widely available traditional dimmers and ENERGY STAR qualified, this product is ideal for use in both residential and light-commercial new construction and retrofit applications
Also known as: DRDL6-06227009-12DE26-1C100

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Diameter: 6 in
Color Temperature: 2700 (Warm White)
Wattage: 12.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 120
Diameter: 6 in
Wattage: 12.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)