LED Ceiling Light

Item #: 785467

Cat #: FMLRL1420840M4

UPC: 753573687412

Documents & Guides
LED Ceiling Light, Low Profile, 14" Round, Flush Mount, CRI: 80, Color Temperature: 4000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Ceiling Light, Low Profile, 14" Round, Flush Mount, CRI: 80, Color Temperature: 4000K
Also known as: 753573687412, FMLRL1420840M4

Specifications

Mounting: Flush
Color Temperature: 4000 (Cool White)
Volts AC: 120
Diameter: 14 in
Light Technology: LED
Mounting: Flush
Volts AC: 120
Light Technology: LED
Color Temperature: 4000 (Cool White)
Diameter: 14 in

Customer Reviews

No reviews for this product
(0)