Male Insert, Size 16B, Crimp Termination, 32 Contacts, 16A, 500V

Item #: 78531

Cat #: 09320323001

UPC:

Documents & Guides
Male Insert, Size 16B, Crimp Termination, 32 Contacts, 16A, 500V
Sign In or Register to view pricing and more.

No associated products found.

Overview

Male Insert, Size 16B, Crimp Termination, 32 Contacts, 16A, 500V
Also known as: 09320323001

Specifications

Type: Insert
Gender: Male
Volts AC: 500
Size: 16B
Amps: 16
Type: Insert
Volts AC: 500
Amps: 16
Gender: Male
Size: 16B

Customer Reviews

No reviews for this product
(0)