This product may not be available in all locations.
Disconnect Switch, Non Fusible, 60A, 600VAC, 250VDC, 3P, Kitted
Item #: 785298
Cat #: 194R-N60-1753-PBN2
UPC: 885630214658
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, 60 Amp, 600 Volt AC, 250 Volt DC, IP20, Rotary, with Black Pistol Handle, 21 Inch Shaft, Tube Guard
Overview
Disconnect Switch, Non-Fusible, 60 Amp, 600 Volt AC, 250 Volt DC, IP20, Rotary, with Black Pistol Handle, 21 Inch Shaft, Tube Guard
Also known as: 885630214658, 194R-N60-1753-PBN2
Specifications
Type: | Disconnect Switch, Non-Fused |
Poles: | 3 |
Volts DC: | 250 |
Color: | Black |
Length: | 21 in |
Volts AC: | 600 |
Amps: | 60 |
IP/NEMA Rating: | IP20 |
Type: | Disconnect Switch, Non-Fused |
Volts DC: | 250 |
Length: | 21 in |
Amps: | 60 |
Poles: | 3 |
Color: | Black |
Volts AC: | 600 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)