20A GFCI Commercial Grade Decora Receptacle, 5-20R, Black

Item #: 78520

Cat #: GF20BKLA

UPC: 883778379130

Sign In or Register to view pricing and more.
Documents & Guides
GFCI Receptacle, 20A, 125V, BlackGFCI Receptacle, 20A, 125V, Black

Overview

GFCI Receptacle, 20A, 125V, BlackGFCI Receptacle, 20A, 125V, Black
Also known as: 883778379130, GF20BKLA

Specifications

Type: Receptacle, GFCI
Volts AC: 120
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, GFCI
Color: Black
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)