Type 3R Drive Enclosure with 10" Fan

Item #: 7852

Cat #: WF75LP

UPC: 783510156831

Sign In or Register to view pricing and more.
Documents & Guides
Type 3R Drive Enclosure with 10" Fan, Size/Dims: 56.00x36.00x16.00, Material/Finish: Alum/Paint. (Must order back panel)

Overview

Type 3R Drive Enclosure with 10" Fan, Size/Dims: 56.00x36.00x16.00, Material/Finish: Alum/Paint. (Must order back panel)
Type 3R Drive Enclosure with 10" Fan, Size/Dims: 56.00x36.00x16.00, Material/Finish: Alum/Paint. (Must order back panel)
Also known as: 783510156831, WF75LP, WeatherFlo

Specifications

Type: Enclosure
Material: Steel, Aluminum
IP/NEMA Rating: NEMA 3R, NEMA 3
Type: Enclosure
IP/NEMA Rating: NEMA 3R, NEMA 3
Material: Steel, Aluminum

Customer Reviews

No reviews for this product
(0)