Uninterruptible Power Supply, 208/600VAC, 20kVA, 18kW, Tower

Item #: 785168

Cat #: KB2013100000010

UPC: 743172018519

Sign In or Register to view pricing and more.
Documents & Guides
Uninterruptible Power Supply, Powerware 9355, 208/600 Volt AC, 20 kVA, 18 kW, Tower, Single or Dual Feed

Overview

Uninterruptible Power Supply, Powerware 9355, 208/600 Volt AC, 20 kVA, 18 kW, Tower, Single or Dual Feed
The Eaton 9355 is a mid-size, three-phase uninterruptible power system (UPS) that delivers superior power protection for the ever-expanding loads in today’s space-constrained data centers. The 9355’s space-efficient design and outstanding performance and reliability make it perfect for corporate, telecom, healthcare, banking, industrial and retail applications. Combined with Eaton’s world-class warranty and service plans, expert technical support, and broad selection of options—and backed by 40 years of R&D excellence—the 9355 is the ideal power protection solution for small data centers.
Also known as: 743172018519, KB2013100000010

Specifications

Volts AC: 480, 240, 208
Volt Amps: 20kVA
Wattage: 18 kw
Volts AC: 480, 240, 208
Wattage: 18 kw
Volt Amps: 20kVA

Customer Reviews

No reviews for this product
(0)