Patchcord, Mini Plus Style, Female, 4 Pin, 300V, 7A, PVC

Item #: 7851

Cat #: 889N-F4AFC-12F

UPC: 662468941419

Documents & Guides
PatchCord, Mini Plus Style Connectors, Straight Female, PVC, 4 Pin, 300 Volt, 7 Amp, 18 AWG, 12 Foot
Sign In or Register to view pricing and more.

No associated products found.

Overview

PatchCord, Mini Plus Style Connectors, Straight Female, PVC, 4 Pin, 300 Volt, 7 Amp, 18 AWG, 12 Foot
Also known as: 662468941419, 889N-F4AFC-12F

Specifications

Gender: Female
Volts AC: 300
Amps: 7
Type: 4-Pin, Cordset
Length: 12 ft
Color: Yellow
Gender: Female
Amps: 7
Length: 12 ft
Volts AC: 300
Type: 4-Pin, Cordset
Color: Yellow

Customer Reviews

No reviews for this product
(0)