Stainless Steel Tie, 200lb, 27", 100PK

Item #: 785031

Cat #: MBT27S-S

UPC: 089306203209

Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel Tie, 27" Long, 202lb Tensile Strength, SS304, Metal, 100/pkg

Overview

Stainless Steel Tie, 27" Long, 202lb Tensile Strength, SS304, Metal, 100/pkg
Also known as: 089306203209, MBT27S-S

Specifications

Color: Stainless
Weight Capacity: 150 lbs
Length: 26.800 in
Color: Stainless
Length: 26.800 in
Weight Capacity: 150 lbs

Customer Reviews

No reviews for this product
(0)