Hinged CT Cab 800A 3P w/ lugs

Item #: 784995

Cat #: A800HCTB

UPC: 783510145750

Sign In or Register to view pricing and more.
Documents & Guides
HOF A800HCTB HINGED CT CAB 80

Overview

HOF A800HCTB HINGED CT CAB 80
Also known as: 783510145750, A800HCTB

Specifications

Width: 30 in
Depth: 11 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3
Width: 30 in
Color: Gray
IP/NEMA Rating: NEMA 3
Depth: 11 in
Material: Steel

Customer Reviews

No reviews for this product
(0)