Mobile Bending Table for 3/4" & 1"

Item #: 784930

Cat #: 58-72-44-01

UPC: 032886983757

Sign In or Register to view pricing and more.
Documents & Guides
Mobile Bending Table for 3/4" & 1", Capacity: 900' of EMT, Height: 36", Length: 69", Width: 29", 60" Work Surface Ruler, Weight: 150 lbs.

Overview

Mobile Bending Table for 3/4" & 1", Capacity: 900' of EMT, Height: 36", Length: 69", Width: 29", 60" Work Surface Ruler, Weight: 150 lbs.
Also known as: 032886983757, 58-72-44-01

Specifications

Diameter: 3/4 in, 1 in
Type: Table
Standards: California Proposition 65
Diameter: 3/4 in, 1 in
Standards: California Proposition 65
Type: Table

Customer Reviews

No reviews for this product
(0)