Vinyl Insul Spade Termnl 22-18AWG, #6 Stud, 25/Box

Item #: 7849

Cat #: 83-7111

UPC: 783250490127

Sign In or Register to view pricing and more.
Documents & Guides
Standard Fork Terminal, Vinyl-Insulated, Wire Range: 22 - 18 AWG, 600V, Stud Size: 6. Color: Red. Package of 50.

Overview

Standard Fork Terminal, Vinyl-Insulated, Wire Range: 22 - 18 AWG, 600V, Stud Size: 6. Color: Red. Package of 50.
Also known as: 783250490127, 83-7111

Specifications

Size: 6
Color: Red
Material: Vinyl
Standards: California Proposition 65
Allowable Gauge Range: 22 - 18
Size: 6
Material: Vinyl
Allowable Gauge Range: 22 - 18
Color: Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)