13W LED Wallpack, 5000K

Item #: 784842

Cat #: OLWX1LED13W50KM4

UPC: 888791000122

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 13W, 120-277V, Color Temperature: 5000K, Lumens: 1,289, Replaces Up To 70W MH, Color: Bronze ***Mounting Brackets Sold Separately***

Overview

LED Wallpack, 13W, 120-277V, Color Temperature: 5000K, Lumens: 1,289, Replaces Up To 70W MH, Color: Bronze ***Mounting Brackets Sold Separately***
As versatile as it is efficient, the OLWX1 is designed to replace up to 250W metal halide while saving up to 87% in energy costs. It combines multiple mounting options with the latest generation of LEDs for a wall pack luminaire that converts to a whole lot more. Whether you are mounting it to a recessed junction box, conduit/through wiring, as an uplight, as a downlight, or as a floodlight – the OLWX1 has you covered.
Also known as: 888791000122, OLWX1LED13W50KM4

Specifications

Type: Wallpack
Wattage: 13
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 13
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)