Leather Insulated Electrical Glove Protectors, Class 0 - Length: 10", Size: 8

Item #: 78476

Cat #: P0-10-8

UPC: 696812042231

Sign In or Register to view pricing and more.
Leather Insulated Electrical Glove Protectors, Class 0, Length: 10", Color: Natural, Size: 8, Voltage Capacity: 1000V AC

Overview

Leather Insulated Electrical Glove Protectors, Class 0, Length: 10", Color: Natural, Size: 8, Voltage Capacity: 1000V AC
Insulating rubber gloves are the first line of protection against electrical shock. Class 00, 0, 1 and 2 gloves are available in a full range of sixes to comfortably fit most employees. In accordance with OSHA Standard 1910.137(b)(2)(xii) Cementex Certifies that all gloves are dielectrically tested at time of sale. OSHA also requires gloves be dielectrically tested every 6 months.
Also known as: 696812042231, P0-10-8

Specifications

Size: 8
Type: Leather, Gloves
Color: White
Material: Cowhide
Class: 0
Size: 8
Color: White
Class: 0
Type: Leather, Gloves
Material: Cowhide

Customer Reviews

No reviews for this product
(0)