8" Diagonal Cutting Pliers

Item #: 78472

Cat #: P8D

UPC: 696812016195

Sign In or Register to view pricing and more.
Documents & Guides
8" Diagonal Cutting Pliers, Insulated to 1000V, Jaw Length: 0.79"

Overview

8" Diagonal Cutting Pliers, Insulated to 1000V, Jaw Length: 0.79"
Also known as: 696812016195, P8D

Specifications

Type: Pliers, Diagonal Cutting Pliers
Length: 8 in
Type: Pliers, Diagonal Cutting Pliers
Length: 8 in

Customer Reviews

No reviews for this product
(0)