This product may not be available in all locations.
![](https://img.youtube.com/vi/1Z5-U-A4frU/0.jpg)
![Load Center Cover, Type CH, NEMA 1, Box Size B, Surface Load Center Cover, Type CH, NEMA 1, Box Size B, Surface](https://rexel-cdn.com/products/4.jpg?i=95DE976E-E015-4E65-B7FF-5201254CDEBC&f=420)
Load Center Cover, Type CH, NEMA 1, Box Size B, Surface
Item #:
7847
Cat #:
CH8BS
UPC:
782113098845
Sign In or Register to view pricing and more.
Documents & Guides
CH Loadcenter Cover, Surface Style, NEMA 1, Indoor, Box Size B
Overview
CH Loadcenter Cover, Surface Style, NEMA 1, Indoor, Box Size B
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782113098845, CH8BS
Specifications
Family / Style: | CH |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | CH |
IP/NEMA Rating: | NEMA 1 |
Mounting: | Surface |
Customer Reviews
No reviews for this product
(0)