#2 Phillips Insulated Screwdriver

Item #: 78469

Cat #: P2-6-CG

UPC: 696812015853

Sign In or Register to view pricing and more.
Insulated Screwdriver, Shank Length: 6", Phillips (#2), Insulated: Up to 1000V

Overview

Insulated Screwdriver, Shank Length: 6", Phillips (#2), Insulated: Up to 1000V
Also known as: 696812015853, P2-6-CG

Specifications

Length: 6 in
Type: Philips, Insulated, Screwdriver
Length: 6 in
Type: Philips, Insulated, Screwdriver

Customer Reviews

No reviews for this product
(0)