7/16" Hex Nut Driver, Insulated

Item #: 78465

Cat #: ND600CGXL

UPC: 696812014153

Sign In or Register to view pricing and more.
Documents & Guides
7/16" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 6"

Overview

7/16" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 6"
Also known as: 696812014153, ND600CGXL

Specifications

Diameter: 7/16 in
Type: Nut Driver, Insulated, Hollow Shaft
Length: 6 in
Diameter: 7/16 in
Length: 6 in
Type: Nut Driver, Insulated, Hollow Shaft

Customer Reviews

No reviews for this product
(0)