This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Flush, Yellow, Black Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
Overview
22.5 mm, Non-Metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-Illuminated, Flush, Yellow, Black Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***
M22 Modular Pushbutton Operator M22 Modular Pushbutton Operator, 22.5 mm, Flush, Maintained, Non-illuminated, Bezel: Black, Button: Yellow, IP67, IP69K, NEMA 4x, 13, 1,000,000 mechan
Also known as: 786685275482, M22S-DR-Y
Specifications
Type: | Flush, Non-Illuminated, Maintained |
Family / Style: | M22 |
Color: | Yellow |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Type: | Flush, Non-Illuminated, Maintained |
Color: | Yellow |
Family / Style: | M22 |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Customer Reviews
No reviews for this product
(0)