1/4" Hex Nut Driver, Insulated

Item #: 78462

Cat #: ND200CGXL

UPC: 696812013897

Sign In or Register to view pricing and more.
Documents & Guides
1/4" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 6"

Overview

1/4" Hex Nut Driver, Insulated Cushion-Grip: 1000V, Shank Length: 6"
Also known as: 696812013897, ND200CGXL

Specifications

Type: Nut Driver, Insulated, Hollow Shaft
Length: 6 in
Diameter: 1/4 in
Type: Nut Driver, Insulated, Hollow Shaft
Diameter: 1/4 in
Length: 6 in

Customer Reviews

No reviews for this product
(0)