INSULATED SCREWDRIVER,3/16 IN,CAB,6 IN

Item #: 78460

Cat #: MC6P-CG

UPC: 696812013453

Sign In or Register to view pricing and more.
Mechanics Insulated Screwdriver, Tip Size: 3/16 IN, Tip Type: Cabinet, Handle Type: Cushion Grip, Shank Length: 6 IN, Voltage Rating: 1000 VAC, ASTM F1505-1 And IEC 900 Compliant, OSHA, NFPA 70E And CSA-Z462 Certified

Overview

Mechanics Insulated Screwdriver, Tip Size: 3/16 IN, Tip Type: Cabinet, Handle Type: Cushion Grip, Shank Length: 6 IN, Voltage Rating: 1000 VAC, ASTM F1505-1 And IEC 900 Compliant, OSHA, NFPA 70E And CSA-Z462 Certified
Also known as: 696812013453, MC6P-CG

Specifications

Length: 6 in
Type: Cabinet Tip, Screwdriver
Length: 6 in
Type: Cabinet Tip, Screwdriver

Customer Reviews

No reviews for this product
(0)