LED Stylus Pro Pen Light

Item #: 784599

Cat #: 66133

UPC: 080926661332

Documents & Guides
Pen Light, Stylus Pro, Water Resistant, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 6.15", Diameter: 0.74", Weight: 1.9 oz, Lamp Life: 30 000 Hours, Light Output: 70 Lumens, Run Time: 3.50 Hours.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pen Light, Stylus Pro, Water Resistant, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 6.15", Diameter: 0.74", Weight: 1.9 oz, Lamp Life: 30 000 Hours, Light Output: 70 Lumens, Run Time: 3.50 Hours.
A sleek USB rechargeable pen light that conveninently fits in your pocket. Provides the flexibility of charging on-the-go using virtually any USB power source. Now shining brighter at 250 lumens!
Also known as: 080926661332, 66133

Specifications

Lumens: 70
Type: Rechargeable
Length: 6.150 in
Lumens: 70
Length: 6.150 in
Type: Rechargeable

Customer Reviews

No reviews for this product
(0)