1/4" Cabinet Tip Screwdriver

Item #: 78459

Cat #: M6-CG

UPC: 696812013392

Sign In or Register to view pricing and more.
Screwdriver, Shank Length: 6", Slotted Cabinet-Tip (1/4")

Overview

Screwdriver, Shank Length: 6", Slotted Cabinet-Tip (1/4")
Also known as: 696812013392, M6-CG

Specifications

Length: 6 in
Type: Cabinet Tip, Screwdriver
Length: 6 in
Type: Cabinet Tip, Screwdriver

Customer Reviews

No reviews for this product
(0)