SQD H363NAWK SWITCH FUSIBLE 600V

Item #: 784581

Cat #: H363NAWK

UPC: 606481243860

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SQD H363NAWK SWITCH FUSIBLE 600V 100A TYPE 12 3P N

Overview

SQD H363NAWK SWITCH FUSIBLE 600V 100A TYPE 12 3P N
Also known as: 606481243860, H363NAWK

Specifications

Poles: 3
Amps: 100
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 3
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 12
Amps: 100
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)