Bus Plug, Fusible, 200A, 380/415/480VAC, Armor Clad, Class H, Indoor

Item #: 78453

Cat #: AC464RG

UPC: 783175001095

Sign In or Register to view pricing and more.
Documents & Guides
Bus Plug, Fusible, 200 Amp, 380/415/480 Volt AC, Armor Clad, Class H, Indoor

Overview

Bus Plug, Fusible, 200 Amp, 380/415/480 Volt AC, Armor Clad, Class H, Indoor
Also known as: 783175001095, AC464RG

Specifications

Amps: 200
Phase: 3
Type: Fused, Bus Plug
Volts AC: 480, 300, 415
IP/NEMA Rating: NEMA 1
Class: H
Poles: 4
Mounting: Bolt On
Amps: 200
Type: Fused, Bus Plug
IP/NEMA Rating: NEMA 1
Poles: 4
Phase: 3
Volts AC: 480, 300, 415
Class: H
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)