8W R20 LED Lamp, 50K

Item #: 784463

Cat #: LED8R20D50K

UPC: 762148258278

Sign In or Register to view pricing and more.
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 580, CRI: 82, Color Temperature: 5000K

Overview

LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 580, CRI: 82, Color Temperature: 5000K
Also known as: 762148258278, LED8R20D50K

Specifications

Lumens: 530, 580
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 8
Shape: R20 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Lumens: 530, 580
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: R20 (Blown Reflector)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 8
Light Technology: LED

Customer Reviews

No reviews for this product
(0)