5" Gray Pvc Ctd Cond Al

Item #: 784459

Cat #: COND5SA-G

UPC: 704508321123

Sign In or Register to view pricing and more.
Documents & Guides
O-cal Cond5al 5" Alum Pvc Ctd grey

Overview

O-cal Cond5al 5" Alum Pvc Ctd grey
Also known as: 704508321123, COND5SA-G

Specifications

Color: Gray
Diameter: 5 in
Length: 10 ft
Material: PVC Coated Aluminum
Color: Gray
Length: 10 ft
Diameter: 5 in
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)