This product may not be available in all locations.
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
HVX9000 Series Open Drives. 20 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Current: 27 Amp. Frame Size: FR5.
Overview
HVX9000 Series Open Drives. 20 Hp, 480V, NEMA 1, Alphanumeric, Input: 3-Phase, EMC H, Internal Brake Chopper Circuit, Standard Boards. Current: 27 Amp. Frame Size: FR5.
Also known as: 782116121120, HVX020A1-4A1B1
Specifications
Phase: | 3 |
Volts AC: | 480 |
Horsepower: | 20 |
IP/NEMA Rating: | NEMA 1 |
Type: | Variable Frequency Drive |
Phase: | 3 |
Horsepower: | 20 |
Type: | Variable Frequency Drive |
Volts AC: | 480 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)