Arc Flash Protection Coverall, Navy Blue - X-Large
Item #: 78444
Cat #: CCVL11-XL
UPC: 696812022219
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Arc Flash Protection Coveralls, Arc Rating: 12 cal/cm², Size: X-Large, Inseam: 32", Color: Navy Blue
Overview
Arc Flash Protection Coveralls, Arc Rating: 12 cal/cm², Size: X-Large, Inseam: 32", Color: Navy Blue
12 cal/cm² ATPV FRTreated Cotton Coveralls.Available in sizes Small through 5X.Standard inseam – 32″.Elastic back for ease of movement.Two-way covered FR Velcro® open front for easy entry.Nomex® knit cuff closure.FR Velcro® calf and ankle straps for ease of wearing with boots, tightening and shortening if required.
Also known as: 696812022219, CCVL11-XL
Specifications
Type: | Arc Flash, 12 Cal, Coveralls |
Size: | XL |
Color: | Navy |
Type: | Arc Flash, 12 Cal, Coveralls |
Color: | Navy |
Size: | XL |
Customer Reviews
No reviews for this product
(0)