Fuse, R-Rated, Medium Voltage, 700A, 5.08kV, Bolt In, 65kAIC

Item #: 784381

Cat #: 80025-296-09-R

UPC: 883809800183

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, R-Rated, Medium Voltage, 700 Amp, 5.08 kV, Size 38R, Bolt In, 65 kAIC

Overview

Fuse, R-Rated, Medium Voltage, 700 Amp, 5.08 kV, Size 38R, Bolt In, 65 kAIC
Also known as: 883809800183, 80025-296-09-R

Specifications

Type: Meduim Voltage, Fuse, R-Rated
Amps: 700
Class: R
Size: 38R
Volts AC: 5.080kV
Interrupt Rating DC: 65 kA
Type: Meduim Voltage, Fuse, R-Rated
Class: R
Volts AC: 5.080kV
Amps: 700
Size: 38R
Interrupt Rating DC: 65 kA

Customer Reviews

No reviews for this product
(0)