Adapter Plate, Fiber Optic, 6 Port, ST-Style, SM/MM, WIC, Black
Item #: 784362
Cat #: WIC-CP1-25T
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, Fiber Optic, 6 Port, ST-Style, SM/MM, WIC, Black
Overview
Adapter Plate, Fiber Optic, 6 Port, ST-Style, SM/MM, WIC, Black
Also known as: WIC-CP1-25T
Specifications
Type: | Singlemode, Multimode |
Mounting: | Surface |
Color: | Black |
Number of Ports: | 6 |
Connector Type: | ST |
Type: | Singlemode, Multimode |
Color: | Black |
Connector Type: | ST |
Mounting: | Surface |
Number of Ports: | 6 |
Customer Reviews
No reviews for this product
(0)