17W PAR38 LED Lamp, 30K

Item #: 784337

Cat #: LED17PAR38PRO930WSP15P3

UPC: 046135784637

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 94, Color Temperature: 3000K, Beam Angle: Wide Spot 15 Degree, Standard Case Qty: 6

Overview

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 94, Color Temperature: 3000K, Beam Angle: Wide Spot 15 Degree, Standard Case Qty: 6
Also known as: 046135784637, LED17PAR38PRO930WSP15P3

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 94
Base: Medium Screw (E26)
Lumens: 1050
Volts AC: 120
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 15°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Color Rendering Index (CRI): 94
Lumens: 1050
Wattage: 17
Light Technology: LED
Angle: 15°

Customer Reviews

No reviews for this product
(0)