Electronic Dimming Ballast, Fluorescent, T5, 1-Lamp, 14W, 120-277V

Item #: 784331

Cat #: EHDT514MU110

UPC: 784276005654

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 14, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 1-Lamp, Lamp Wattage: 14, 120-277 Volt, Lamp Type: T5, Ballast Factor: Normal
Eco-System H-series M-case ballast, continuous, flicker-free dimming from 100 percent to 1 percent, 1 lamp, 14W, ballast factor of 1.00
Also known as: 784276005654, EHDT514MU110

Specifications

Type: Programmed Start, Rapid Start, Electronic
Shape: T5 (Tubular)
Color: White
Wattage: 14
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: Programmed Start, Rapid Start, Electronic
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T5 (Tubular)
Wattage: 14
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)