Syspend VHD-Motion Arm, Length: 26", Type: 4/12, Steel/Gray

Item #: 78425

Cat #: VHD26

UPC: 783510185121

Sign In or Register to view pricing and more.
Documents & Guides
Syspend VHD-Motion Arm, Length: 26", Type: 4/12, Material/Finish: Steel/Gray

Overview

Syspend VHD-Motion Arm, Length: 26", Type: 4/12, Material/Finish: Steel/Gray
nVent HOFFMAN HOFVHD26 heavy-duty vertical motion pendant arm effortlessly lifts, lowers and repositions HMI enclosures in NEMA Type 4 and 12 environments. Two arm lengths are available with field-adjustable counterbalances to support loads up to 125 lb. No release handle is required to operate the arm.
Also known as: 783510185121, VHD26

Specifications

Color: Gray
Material: Steel
Height: 10.180 in
Depth: 4.860 in
IP/NEMA Rating: NEMA 12
Width: 30.650 in
Color: Gray
Height: 10.180 in
IP/NEMA Rating: NEMA 12
Material: Steel
Depth: 4.860 in
Width: 30.650 in

Customer Reviews

No reviews for this product
(0)