This product may not be available in all locations.
Safety Contactor, 9A, Line Side, 110/120V 60Hz, 3NO, 2NO. 3NC, Bifurcated Contact
Item #: 784179
Cat #: 100S-C09D23BC
UPC: 781180939846
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 9 Amp, 120 Volt AC Coil, Gold Bifurcated Contacts, 3 Normally Open, 2 Normally Open, 3 Normally Closed
Overview
Contactor, Safety, 9 Amp, 120 Volt AC Coil, Gold Bifurcated Contacts, 3 Normally Open, 2 Normally Open, 3 Normally Closed
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C09D14BC from Rockwell Automation® is a 9 A, 110 V 50 Hz / 120 V 60 Hz IEC safety contactor with three normally open power poles. It has one normally open and four normally closed contacts. And it has a lined side coil termination and bifurcated contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180939846, 100S-C09D23BC
Specifications
Volts AC Control: | 120 |
Type: | Safety, Contactor |
Poles: | 8 |
Amps: | 9 |
Volts AC Control: | 120 |
Poles: | 8 |
Type: | Safety, Contactor |
Amps: | 9 |
Customer Reviews
No reviews for this product
(0)