Wireway, Feed-Through, Type 12, Hinged-Cover, 6" x 6" x 48", Steel, Gray

Item #: 7841

Cat #: F66W48

UPC: 783510144401

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Tee Fitting, Top Opening, Size/Dims: 6 Inch x 6 Inch, Material/Finish: Steel/Gray. For use with Type 12, Wireway .

Overview

Wireway Tee Fitting, Top Opening, Size/Dims: 6 Inch x 6 Inch, Material/Finish: Steel/Gray. For use with Type 12, Wireway .
Wireway Tee Fitting, Top Opening, Size/Dims: 6 Inch x 6 Inch, Material/Finish: Steel/Gray. For use with Type 12, Wireway .
Also known as: 783510144401, F66W48

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Length: 48 in

Customer Reviews

No reviews for this product
(0)