Panel For Enclosure, 8" x 6", N Series, Fiber Glass

Item #: 784061

Cat #: BP86FG

UPC: 785928208300

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 8" x 6", N Series, Fiber Glass

Overview

Panel For Enclosure, 8" x 6", N Series, Fiber Glass
Fiberglass mounting back plate to compliment our enclosures.
Also known as: 785928208300, BP86FG

Specifications

Material: Fiberglass
Height: 8 in
Width: 6 in
Material: Fiberglass
Width: 6 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)