This product may not be available in all locations.
3
more

Panel Board, Interior, 225A, 42 Circuit, 208Y/120VAC, 3PH, CU Bus
Item #: 78406
Cat #: AQU3422RCXAXB4
UPC: 783175408672
Documents & Guides
Panel Board, Interior, 225 Amp, 208Y/120 Volt AC, 42 Circuit, 3-Phase, Copper Bus, Non-Feed Through, 43.5 Inch Height, 4-TGL2 Ground Bars Included
Sign In or Register to view pricing and more.
No associated products found.
Overview
Panel Board, Interior, 225 Amp, 208Y/120 Volt AC, 42 Circuit, 3-Phase, Copper Bus, Non-Feed Through, 43.5 Inch Height, 4-TGL2 Ground Bars Included
Also known as: 783175408672, AQU3422RCXAXB4
Specifications
Phase: | 3 |
Circuits: | 42 |
Amps: | 225 |
Height: | 43.500 in |
Volts AC: | 120/208Y |
Phase: | 3 |
Amps: | 225 |
Volts AC: | 120/208Y |
Circuits: | 42 |
Height: | 43.500 in |
Customer Reviews
No reviews for this product
(0)