This product may not be available in all locations.
3
more

Panel Board, Interior, 225A, 42 Circuit, 208Y/120VAC, 3PH, CU Bus
Item #: 78403
Cat #: AQU3422RCXAXT1B4
UPC: 783175408641
Documents & Guides
Panel Board, Interior, 225 Amp, 208Y/120 Volt AC, 42 Circuit, 3-Phase, Copper Bus, Feed Through, 49.5 Inch Height, 4-TGL2 Ground Bars Included
Sign In or Register to view pricing and more.
No associated products found.
Overview
Panel Board, Interior, 225 Amp, 208Y/120 Volt AC, 42 Circuit, 3-Phase, Copper Bus, Feed Through, 49.5 Inch Height, 4-TGL2 Ground Bars Included
AS style A-Series panel: New AE subtype panel, AS, allows for the combination of expanded selectivity and fully rated solution up to 65kAIC at 480V. This solution also decreases overall footprints of our panelboard, which has an important aspect of current day installations.
Also known as: 783175408641, AQU3422RCXAXT1B4
Specifications
Phase: | 3 |
Circuits: | 42 |
Amps: | 225 |
Height: | 49.500 in |
Volts AC: | 120/208Y |
Phase: | 3 |
Amps: | 225 |
Volts AC: | 120/208Y |
Circuits: | 42 |
Height: | 49.500 in |
Customer Reviews
No reviews for this product
(0)