Ariadni 250W Dimmer, Ivory

Item #: 783956

Cat #: AYCL-253PH-IV

UPC: 784276091893

Sign In or Register to view pricing and more.
Documents & Guides
Ariadni Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Ivory

Overview

Ariadni Dimmer, 250 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen. Single-Pole/3-Way, Ivory
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 784276091893, AYCL-253PH-IV

Specifications

Wattage: 600, 250
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Light Technology: LED, CFL, Halogen, Incandescent
Family / Style: Ariadni
Wattage: 600, 250
Mounting: Surface
Color: Ivory
Family / Style: Ariadni
Volts AC: 120
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)