4" LED Light Engine, Gimbal, 27K

Item #: 783925

Cat #: ELSG406927WH

UPC: 080083693870

Sign In or Register to view pricing and more.
4 Inch LED White Square Gimbal Trim / Light Engine, 2700K, for Halo H457 LED Housings - GEN2

Overview

4 Inch LED White Square Gimbal Trim / Light Engine, 2700K, for Halo H457 LED Housings - GEN2
Halo 4" LED series includes light engines designed for use with 4" TL4 Series LED trims, and adjustable gimbals that combine an adjustable gimbal trim and LED light engine. Both the modular H4 light engine + trim combination, and the adjustable gimbal with integrated trim are designed for use with Halo 4" H457 Series LED housings. The H4 LED adjustable gimbal family features 35° tilt and offers interchangeable optics with three beam distributions of 25°, 35°, and 50°. The H4 light engines feature 90 CRI and are available in 2700K, 3000K, 3500K, 4000K color temperatures. This series is designed for applications that demand MR16-like small aperture appearance, energy savings, low maintenance, and long life of LED. ENERGY STAR® qualified with select trims.
Also known as: 080083693870, ELSG406927WH

Specifications

Mounting: Recessed
Size: 4 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Mounting: Recessed
Color Temperature: 2700 (Warm White)
Size: 4 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)