![LED Troffer 2x2 LED Troffer 2x2](https://rexel-cdn.com/products/cllcr2232l35k10v.jpg?i=9C79456C-9C24-4A01-95EC-B2BEF7E13A55&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2' x 2', 22W, 2000 Lumens, 3500K, 0-10V Dimming
Overview
LED Troffer, 2' x 2', 22W, 2000 Lumens, 3500K, 0-10V Dimming
Also known as: CR22-20L-35K-10V
Specifications
Mounting: | Recessed |
Volts AC: | 120-277 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Volts AC: | 120-277 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)