Insulated Electrical Gloves, 16", Class 2, Size 10

Item #: 783876

Cat #: IG2-16-10B

UPC: 696812041272

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Rubber Electrical Gloves, Class 2, Length: 16", Color: Black, Size: 10, Voltage Capacity: 17,000 VAC, 25,500 VDC

Overview

Insulated Rubber Electrical Gloves, Class 2, Length: 16", Color: Black, Size: 10, Voltage Capacity: 17,000 VAC, 25,500 VDC
Also known as: 696812041272, IG2-16-10B

Specifications

Type: Arc Flash, Gloves
Size: 10
Color: Black
Material: Rubber
Length: 16 in
Class: 2
Type: Arc Flash, Gloves
Color: Black
Length: 16 in
Size: 10
Material: Rubber
Class: 2

Customer Reviews

No reviews for this product
(0)