This product has been discontinued.
13W PAR30L LED Lamp, 27K
Item #: 783858
Cat #: LED13PAR30LN/PRO/827/FL40/P3
UPC: 046135787164
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 930, CRI: 84, Color Temperature: 2700K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78716
Overview
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 930, CRI: 84, Color Temperature: 2700K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78716
Also known as: 046135787164, LED13PAR30LN/PRO/827/FL40/P3
Specifications
Color Rendering Index (CRI): | 84 |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Lumens: | 930 |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Color Rendering Index (CRI): | 84 |
Wattage: | 13 |
Volts AC: | 120 |
Lumens: | 930 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Shape: | PAR30L (Sealed Beam Long) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)