![ADV 929000897706 PRIMESET RDL MNT E ADV 929000897706 PRIMESET RDL MNT E](https://rexel-cdn.com/products/781087136133-1.jpg?i=8085212D-CA6C-4FE0-8707-08439E7FE054&f=420)
ADV 929000897706 PRIMESET RDL MNT E
Item #:
783840
Cat #:
929000897706
UPC:
718291778712
Sign In or Register to view pricing and more.
Documents & Guides
ADV PRIMESET RDL 47" CENTER
Overview
ADV PRIMESET RDL 47" CENTER
Also known as: 718291778712, 929000897706
Specifications
Wattage: | 150 |
Length: | 47 in |
Light Technology: | LED |
Wattage: | 150 |
Light Technology: | LED |
Length: | 47 in |
Customer Reviews
No reviews for this product
(0)