PrimeSet RDL 67" center mounting extrusion
Item #:
783835
Cat #:
929000894606
UPC:
718291762049
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
PrimeSet RDL 67" center mounting extrusion
Overview
PrimeSet RDL 67" center mounting extrusion
Also known as: 718291762049, 929000894606
Specifications
Length: | 67 in |
Material: | Steel |
Light Technology: | LED |
Length: | 67 in |
Light Technology: | LED |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)