Fuse Block, Class R, 600V 30A, 3 Pole

Item #: 783780

Cat #: RM60030-3CR

UPC: 051712511568

Documents & Guides
Eaton Bussmann Series RM modular fuse block, 600V, 0-30A, Box lug, Three-pole
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Bussmann Series RM modular fuse block, 600V, 0-30A, Box lug, Three-pole
Bussmann series Class R fuse blocks provide a patented design simplifies your panel layout and uses less panel space.
Also known as: 051712511568, RM60030-3CR

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: R
Volts AC: 600
Interrupt Rating AC: 200 kA
Family / Style: RM600
Amps Range: 1 - 30
Poles: 3
Amps: 30
Class: R
Interrupt Rating AC: 200 kA
Amps Range: 1 - 30
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600
Family / Style: RM600

Customer Reviews

No reviews for this product
(0)