Enclosure, Wall-Mount, NEMA 4X, Hinge Cover With Clamps, 24 x 24 x 10"

Item #: 783712

Cat #: ALN4242410

UPC: 786725373802

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall-Mount, NEMA 4X, Hinge Cover With Clamps, 24 x 24 x 10 Inch, Material: Aluminum

Overview

Enclosure, Wall-Mount, NEMA 4X, Hinge Cover With Clamps, 24 x 24 x 10 Inch, Material: Aluminum
This lightweight enclosure provides long-lasting protection for housing electrical components in highly corrosive environments. It is used in both indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminants. Suitable for use in petro-chemical plants, sewage plants, marine environments and similar installations.
Also known as: 786725373802, ALN4242410

Specifications

Size: 24 x 24 x 10 in
Material: Aluminum
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Size: 24 x 24 x 10 in
Standards: California Proposition 65
Material: Aluminum
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)