This product may not be available in all locations.
3
more

Panel Board, Interior, 400A, 42 Circuit, 208Y/120VAC, 3PH, CU Bus
Item #: 78369
Cat #: AQU3424RCXAXT1B4
UPC: 783175120260
Documents & Guides
Panel Board, Interior, 400 Amp, 208Y/120 Volt AC, 42 Circuit, 3-Phase, Copper Bus, Feed Through, 76.5 Inch Height, 4-TGL2 Ground Bars Included
Sign In or Register to view pricing and more.
Overview
Panel Board, Interior, 400 Amp, 208Y/120 Volt AC, 42 Circuit, 3-Phase, Copper Bus, Feed Through, 76.5 Inch Height, 4-TGL2 Ground Bars Included
Also known as: 783175120260, AQU3424RCXAXT1B4
Specifications
Phase: | 3 |
Amps: | 400 |
Circuits: | 42 |
Height: | 76.500 in |
Volts AC: | 120/208Y |
Phase: | 3 |
Circuits: | 42 |
Volts AC: | 120/208Y |
Amps: | 400 |
Height: | 76.500 in |
Customer Reviews
No reviews for this product
(0)