Main Lug Kit, 600 Amp, Pressure Lug, 500 MCM

Item #: 78364

Cat #: MLA61

UPC: 783175121229

Documents & Guides
Main Lug Kit, Pressure Type Lug, 600 Amp, 2 x 2/0 AWG - 500 MCM, For A-Series Panel Boards
Sign In or Register to view pricing and more.

No associated products found.

Overview

Main Lug Kit, Pressure Type Lug, 600 Amp, 2 x 2/0 AWG - 500 MCM, For A-Series Panel Boards
Also known as: 783175121229, MLA61

Specifications

Phase: 3, 1
Poles: 3
Amps: 600
Type: Main Lug
Mounting: Bolt On
Gauge: 500 kcmil
Phase: 3, 1
Amps: 600
Mounting: Bolt On
Poles: 3
Type: Main Lug
Gauge: 500 kcmil

Customer Reviews

No reviews for this product
(0)